You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Lighting Light Bulbs Fluorescent Light Bulbs #F32T8/ADV841/2XL/ALTO-II-30PK
PHILIPS LIGHTING #F32T8/ADV841/2XL/ALTO-II-30PK

Lamp, Fluorescent; T8; Medium Bi-Pin; 28W

SKU # 78667743406
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Linear
Lumens: 2650
Color Temperature: 4100K
Average Life - hrs: 90000
Length: 48 in.
Packaging: 30
Contains Mercury: Yes