You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
Lighting Light Bulbs Fluorescent Light Bulbs #F32T8/ADV835/2XL/ALTO-II-28W-3
PHILIPS LIGHTING #F32T8/ADV835/2XL/ALTO-II-28W-3

Lamp, Fluorescent; T8; Medium Bi-Pin; 28W

SKU # 78667743402
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 28W
Lamp Style: Linear
Lumens: 2650
Color Temperature: 3500K
Average Life - hrs: 90000
Length: 1.9 in.
CRI: 84
Leg Spacing: 0.51 in.
Packaging: 30
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 28W; Lamp Style: Linear; Average Life - hrs: 90000; Lumens: 2650; Color Temperature: 3500K