You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PHILIPS LIGHTING #FB32T8/TL830/PLUS/6-ALTO-20/1

Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 78667721977 Manufacturer Series: 800
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Warm White
Lamp Style: U-Bend
Lumens: 2800
Color Temperature: 3000K
Average Life - hrs: 36000
CRI: 85
Packaging: 20
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Length: 22-7/16 in.
Contains Mercury: Yes