Menu Search
Search
PHILIPS LIGHTING #F96T12/CW/HO/EW/ALTO-UPC

Lamp, Fluorescent; T12; R17d; 95W

SKU # 78667737528
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 95W
Lamp Style: Tubular, High Output
Color: Cool White
Lumens: 8000
Color Temperature: 4100K
Average Life - hrs: 12000
Length: 96 in.
CRI: 62
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: R17d; 95W; Lamp Style: Tubular, High Output; Color: Cool White; Average Life - hrs: 12000; Lumens: 8000; Color Temperature: 4100K

Additional Info: ALTO Lamp.