You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #369843

Lamp, Fluorescent; T12; R17d; 60W

SKU # 78667736984
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: R17d
Watts: 60W
Lamp Style: Tubular, High Output
Color: Daylight
Lumens: 3400
Color Temperature: 6500K
Average Life - hrs: 12000
Length: 48 in.
CRI: 79
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: R17d; 60W; Lamp Style: Tubular, High Output; Color: Daylight; Average Life - hrs: 12000; Lumens: 3400; Color Temperature: 6500K