Menu Search
Search
PHILIPS LIGHTING #F14T12/CW-30PK

Lamp, Fluorescent; T12; Medium Bi-Pin; 14W

SKU # 78667714151
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 14W
Lumens: 710
Length: 15 in.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Lamp Style: Cool White
Color: Cool White
Color Temperature: 4100K
Average Life - hrs: 9000
CRI: 62
Packaging: 30 (priced per lamp)
Contains Mercury: Yes