Menu Search
Search
PHILIPS LIGHTING #141507

Homelight Lamp, Fluorescent; T12; Medium Bi-Pin; 14W

SKU # 78667714150
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Watts: 14W
Lamp Style: Tubular, Preheat
Color: Warm White
Lumens: 700
Color Temperature: 3000K
Average Life - hrs: 9000
Length: 15 in.
CRI: 85
Packaging: 6 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: Medium Bi-Pin; 14W; Lamp Style: Tubular, Preheat; Color: Warm White; Average Life - hrs: 9000; Lumens: 700; Color Temperature: 3000K