You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PHILIPS LIGHTING #F40T12/NX/ALTO-TG-30PK

TuffGuard Lamp, Coated Fluorescent; T12; 40W; 3500K

SKU # 78667742310
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Coated Fluorescent
Bulb Shape: T12
Bulb: 40W
Base: Medium Bi-Pin (G13)
Watts: 40W
Color: Neutral Deluxe
Color Temperature: 3500K
Average Life - hrs: 22000
Length: 48 in.
CRI: 88
ANSI Code/​Ballast: Rapid Start
Packaging: 30 (Priced per lamp)
Contains Mercury: Yes
Coating: TeflonĀ®

Additional Info: Utilizes ALTO Technology