OSRAM SYLVANIA LAMPS #FO40/841/ECO

Lamp, Fluorescent; T8; Medium Bi-Pin; 40W

SKU: 04613522146
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 40W
Lamp Style: Linear
Lumens: 3650
Color Temperature: 4100K
Average Life - hrs: 20000
Length: 60 in.
CRI: 82
Packaging: 30
Contains Mercury: Yes
Manufacturer Series: Octron 700
Description
Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 40W; Lamp Style: Linear; Average Life - hrs: 20000; Lumens: 3650; Color Temperature: 4100K