Menu Search
OSRAM SYLVANIA LAMPS #FO25/741/ECO

Octron Lamp, Fluorescent; T8; Medium Bi-Pin; 25W

SKU # 04613521942
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 25W
Lamp Style: Tubular, Programmed Start
Color: 700
Lumens: 1950
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 36 in.
CRI: 75
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: ECOLOGIC Lamp