OSRAM SYLVANIA LAMPS #FO17/841/ECO

Lamp, Fluorescent; T8; Medium Bi-Pin; 17W

SKU: 04613522137
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 17W
Lamp Style: Tubular, Programmed Start
Color: 800
Lumens: 1350
Color Temperature: 4100K
Average Life - hrs: 20000
Length: 24 in.
CRI: 82
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes
Manufacturer Series: OCTRON
Description
Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 17W; Lamp Style: Tubular, Programmed Start ; Color: 800; Average Life - hrs: 20000; Lumens: 1350; Color Temperature: 4100K