Menu Search
OSRAM SYLVANIA LAMPS #FO32/741

Octron Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 04613521824
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Tubular, Rapid Start
Color: 700
Lumens: 2800
Color Temperature: 4100K
Average Life - hrs: 20000
Length: 48 in.
CRI: 75
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 32W; Lamp Style: Tubular, Rapid Start; Color: 700; Average Life - hrs: 20000; Lumens: 2800; Color Temperature: 4100K