Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; 2-Pin G13; 31W

OSRAM SYLVANIA LAMPS #FBO31/835

Octron Curvalume Lamp, Fluorescent; T8; 2-Pin G13; 31W

SKU #04613521878
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 31W
Lamp Style: U-Bend, Rapid Start
Lumens: 2725
Color Temperature: 3500K
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 82
Leg Spacing - in: 1.63 in.
Packaging: 15 (Priced per Lamp)
Contains Mercury: Yes