Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; Medium Bi-Pin; 47W

OSRAM SYLVANIA LAMPS #FP54/47W/850/HO/SS/ECO

PENTRON Lamp, Fluorescent; T5; Medium Bi-Pin; 47W

SKU #04613520448
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: Medium Bi-Pin
Watts: 47W
Lamp Style: Linear
Color: Daylight
Lumens: 4375
Color Temperature: 5000K
Average Life - hrs: 25000
Length: 48 in.
CRI: 85
Packaging: 40
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: Medium Bi-Pin; 47W; Lamp Style: Linear; Color: Daylight; Average Life - hrs: 25000; Lumens: 4375; Color Temperature: 5000K