Menu Search

OSRAM SYLVANIA LAMPS #F18T12/350BL/700/PH

Lamp, Fluorescent; T12; Medium Bi-Pin; 32W

SKU: 04613521525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Watts: 32W
Lamp Style: Black Light
Length: 18 in.
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes
Additional Info: Starter Required