Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; Medium Bi-Pin; 22W

OSRAM SYLVANIA LAMPS #F15T12/350BL/500/PH

Lamp, Fluorescent; T12; Medium Bi-Pin; 22W

SKU #04613521445
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Watts: 22W
Lamp Style: Black Light
Length: 15 in.
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Additional Info: Starter Required