Menu Search

OSRAM SYLVANIA LAMPS #F34CW/SS-F40CW/SS

SuperSaver Lamp, Fluorescent; T12; 2-Pin G13; 34W

SKU: 04613524594
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 34W
Lamp Style: Tubular, Rapid Start
Color: Cool White
Lumens: 2700
Average Life - hrs: 20000
Length: 48 in.
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes
Description
Fluorescent; Bulb: T12; Base: 2-Pin G13; 34W; Lamp Style: Tubular, Rapid Start; Color: Cool White; Average Life - hrs: 20000; Lumens: 2700; Color Temperature: