Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T12; 2-Pin G13; 20W
OSRAM SYLVANIA LAMPS #F20T12/D35

Designer Lamp, Fluorescent; T12; 2-Pin G13; 20W

SKU # 04613522251
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: 2-Pin G13
Watts: 20W
Lamp Style: Linear
Color: Natural
Lumens: 1300
Color Temperature: 3500K
Average Life - hrs: 9000
Length: 24 in.
CRI: 70
Packaging: 30
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: 2-Pin G13; 20W; Lamp Style: Linear; Color: Natural; Average Life - hrs: 9000; Lumens: 1300; Color Temperature: 3500K