Menu Search
Fluorescent Light Bulbs Fluorescent, T12, Medium Bi-Pin, 40W
OSRAM SYLVANIA LAMPS #F40/350BL/ECO

Fluorescent, T12, Medium Bi-Pin, 40W

SKU # 04613524922
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin
Watts: 40W
Lamp Style: Black Light, Integral Filter
Average Life - hrs: 20000
Length: 48 in.
Packaging: 30 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T12; Base: Medium Bi-Pin; 40W; Lamp Style: Black Light, Integral Filter; Average Life - hrs: 20000