Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #F32T8XLSPX41HLEC

Ecolux® Lamp, Fluorescent; T8; 32W; 4100K

SKU # 04316810322
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Base: Medium Bi-Pin (G13)
Watts: 32W
Lumens: 3100
Color Temperature: 4100K
Average Life - hrs: 40000
Length: 47.78 in.
CRI: 82
ANSI Code/​Ballast: 1005-2
Packaging: 36 (Priced per lamp)
Contains Mercury: Yes
Coating: Frosted

Additional Info: Diameter: 1 in.