The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #F96T8/XL/SP50WMP

GEĀ® Fluorescent, T8, 1-Pin FA8, 54W

SKU # 04316866889
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 1-Pin (Fa8)
Watts: 54W
Lamp Style: Linear, Energy Saving
Color: Daylight
Lumens: 5500
Color Temperature: 5000K
Average Life - hrs: 24000
Length: 96 in.
CRI: 80
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 1-Pin FA8; 54W; Lamp Style: Linear, Energy Saving; Color: Daylight; Average Life - hrs: 24000; Lumens: 5500; Color Temperature: 5000K

Additional Info: Diameter: 1 in.