Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #F14W/T5/830/ECO

Ecolux® Fluorescent, T5, 2-Pin G5, 14W, 82V

SKU # 04316831590
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 14W
Lamp Style: Linear
Voltage: 82V
Color: Warm White
Lumens: 1350
Color Temperature: 3000K
Average Life - hrs: 30000
Length: 21.6 in.
CRI: 85
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 14W; Lamp Style: Linear; 82V; Color: Warm White; Average Life - hrs: 30000; Lumens: 1350; Color Temperature: 3000K

Additional Info: Diameter: 0.625 in.