Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #F25T8/SPX30/ECO

Fluorescent Lamp, 25W, Medium Bi-Pin (G13), Plug-In, T8

SKU # 04316845753
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp
Bulb Shape: Tubular
Bulb: T-8
Base: Medium Bi-Pin (G13), Plug-In
Watts: 25W
Lamp Style: Straight Linear
Voltage: 260V
Color: Warm White
Lumens: 2150 Initial, 2040 Mean
Color Temperature: 3000K
Average Life - hrs: 30000
Length: 36 in.
CRI: 85
ANSI Code/​Ballast: 1002-1
Packaging: 24/Case
Contains Mercury: 2.95 mg