Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
GE CURRENT, A DAINTREE COMPANY #F36T12/D/HO

Bulb, Fluorescent, T12/HO, 36 in., 45W

SKU # 04316810380
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: Linear
Bulb: T12/HO
Base: Recessed Double Contact
Watts: 45W
Color: Daylight
Finish: Opaque
Lumens: 2500
Color Temperature: 6500K
Average Life - hrs: 9000 hr.
Length: 36 in.
CRI: 76
Contains Mercury: Yes

GEL F36T12/D/HO 10380 FLUORESCENT