Menu Search
FLOWTRON (ARMATRON INTERNATIONAL INC) #BF-130

Lamp, CFL; T10; G16Q-4; 40W

SKU # 02671380130
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: CFL
Bulb Shape: T10
Bulb: T-10
Base: G16q-4
Watts: 40W
Lamp Style: U-Bend, UV Blacklight, High Intensity
Contains Mercury: Yes

CFL; Bulb: T10; Base: G16Q-4; 40W; Lamp Style: U-Bend, UV Blacklight, High Intensity

Additional Info: Replacement Bulb for FC-7800 Series Fly Control Fixture