Menu Search
Search
EIKO #F8T5/D

Lamp, Fluorescent; T5; 2-Pin G5; 8W

SKU # 03129315511
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 8W
Lamp Style: Tubular, Preheat
Color: Daylight
Lumens: 330
Color Temperature: 6500K
Average Life - hrs: 7500
Length: 12 in.
CRI: 75
Packaging: 1/Pk.
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 8W; Lamp Style: Tubular, Preheat; Color: Daylight; Average Life - hrs: 7500; Lumens: 330; Color Temperature: 6500K