Menu Search
Fluorescent Light Bulbs Miniature Light Bulb G-3 1/2
EIKO MINI-LAMPS #12

Miniature Light Bulb G-3 1/2

SKU # 03129340214
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: G3-1/2
Bulb: G-3.5
Base: 2-Pin (Miniature)
Lamp Style: Radio
Voltage: 6.3V
Amps: 0.15A
Packaging: (priced per lamp)