Menu Search
Fluorescent Light Bulbs Miniature Light Bulb 6.5W T-6
EIKO MINI-LAMPS #CM8-A234

Miniature Light Bulb 6.5W T-6

SKU # 03129302163
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T6
Bulb: T-6
Base: D.C. Bayonet (BA15d)
Watts: 6.5W
Lamp Style: Indicator
Voltage: 24V
Average Life - hrs: 7500
Packaging: (priced per lamp)