Menu Search
EIKO MINI-LAMPS #CM8-967

Miniature Light Bulb 2W T-3 1/4

SKU # 03129302159
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 2W
Lamp Style: Indicator
Voltage: 130V
Average Life - hrs: 5000
Packaging: (priced per lamp)