Menu Search
Fluorescent Light Bulbs Miniature Light Bulb 1.96W T-3 1/4
EIKO MINI-LAMPS #CM8-A231

Miniature Light Bulb 1.96W T-3 1/4

SKU # 03129302161
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 1.96W
Lamp Style: Indicator
Voltage: 24V
Amps: 0.08A
Average Life - hrs: 15000
Packaging: (priced per lamp)