Menu Search
Fluorescent Light Bulbs Miniature Lamp, 3W, 5V, S-8, S.C. Bayonet Base, 1.04 in., 20 hrs
EIKO MINI-LAMPS #1651

Miniature Lamp, 3W, 5V, S-8, S.C. Bayonet Base, 1.04 in., 20 hrs

SKU # 03129340316
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: S.C. Bayonet (BA15s)
Lamp Style: Hand Lantern
Voltage: 5V
Amps: 0.6A
Average Life - hrs: 20 hrs
Packaging: (priced per lamp)