Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent, T8, U-Bend, 32W

EIKO MINI-LAMPS #F32T8/835K/U6

Lamp, Fluorescent, T8, U-Bend, 32W

SKU #03129302403
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Fluorescent
Bulb Shape: T8
Bulb: U-Bend
Base: 2-Pin G13
Watts: 32W
Color: Warm White
Lumens: 2800
Color Temperature: 3500K
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 85
Leg Spacing - in: 6 in.
Packaging: 600
Contains Mercury: Yes

Lamp: Fluorescent; Bulb Shape: T8; Bulb: U-Bend; Base: 2-Pin G13; Watts: 32W; Color: Warm White; Lumens: 2800: Color Temperature: 3500K; Average Life - hrs: 20000; CRI: 85; Contains Mercury: Yes

Additional Info: Mercury Content: 7.50 mg, HG Form: Solid, Maximum Overall Diameter: 1 in., Universal Start