Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 15W
EIKO MINI-LAMPS #F15T8/CW

Lamp, Fluorescent; T8; Medium Bi-Pin; 15W

SKU # 03129315521
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 15W
Lamp Style: Preheat
Lumens: 870
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 18 in.
CRI: 62
Packaging: 1/Pk.
Contains Mercury: Yes