Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; 2-Pin G13; 32W
EIKO MINI-LAMPS #F32T8/835K

Lamp, Fluorescent; T8; 2-Pin G13; 32W

SKU # 03129349588
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 32W
Lamp Style: Tubular, Universal Start
Color: 835
Lumens: 2950
Color Temperature: 3500K
Average Life - hrs: 25000
Length: 48 in.
CRI: 85
Packaging: 1/Pk.
Contains Mercury: Yes