Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; 2-Pin G13; 31W

EIKO MINI-LAMPS #F31T8/835/U

Lamp, Fluorescent; T8; 2-Pin G13; 31W

SKU #03129305288
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 31W
Lamp Style: U-Bend, Rapid Start
Color: Bright White
Lumens: 2750
Color Temperature: 3500K
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 84
Leg Spacing - in: 1.63 in.
Packaging: 20 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: 2-Pin G13; 31W; Lamp Style: U-Bend, Rapid Start ; Color: Bright White; Average Life - hrs: 20000; Lumens: 2750; Color Temperature: 3500K