Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; 2-Pin G13; 28W
EIKO MINI-LAMPS #F28T8/841/ES

Lamp, Fluorescent; T8; 2-Pin G13; 28W

SKU # 03129306605
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: 2-Pin G13
Watts: 28W
Lamp Style: Tubular, Universal Start
Color: Bright White
Lumens: 2800
Color Temperature: 4100K
Average Life - hrs: 30000
Length: 48 in.
CRI: 83
Packaging: 36 (Priced per Lamp)
Contains Mercury: Yes