Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; 4-Pin 2G11; 40W
EIKO MINI-LAMPS #DT40/41/RS

Lamp, Fluorescent; T5; 4-Pin 2G11; 40W

SKU # 03129349300
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 4-Pin (2G11)
Watts: 40W
Lamp Style: Duo-Tube
Lumens: 3300
Color Temperature: 4100K
Average Life - hrs: 20000
Length: 22.5 in.
CRI: 82
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 4-Pin 2G11; 40W; Lamp Style: Duo-Tube; Average Life - hrs: 20000; Lumens: 3300; Color Temperature: 4100K