You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #F8T5/CW

Lamp, Fluorescent; T5; 2-Pin G5; 8W

SKU # 03129315510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Watts: 8W
Lamp Style: Tubular, Preheat
Color: Cool White
Lumens: 400
Color Temperature: 4150K
Average Life - hrs: 7500
Length: 12 in.
CRI: 62
Packaging: 1/Pk.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Contains Mercury: Yes