Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; 2-Pin G5; 8W
EIKO MINI-LAMPS #F8T5/WW

Lamp, Fluorescent; T5; 2-Pin G5; 8W

SKU # 03129315512
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 8W
Lamp Style: Tubular, Preheat
Color: Warm White
Lumens: 410 Initial / 330 Mean
Color Temperature: 3000K
Average Life - hrs: 7500
Length: 12 in.
CRI: 52
Packaging: 500
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 8W; Lamp Style: Tubular, Preheat; Color: Warm White; Average Life - hrs: 7500; Lumens: 410 Initial / 330 Mean; Color Temperature: 3000K

Additional Info: Mercury Content: 2.75 mg, HG Form: Amalgam, Maximum Overall Diameter: 0.63 in.