Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; 2-Pin G5; 4W
EIKO MINI-LAMPS #F4T5/CW

Lamp, Fluorescent; T5; 2-Pin G5; 4W

SKU # 03129315500
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 4W
Lamp Style: Tubular, Preheat
Color: Cool White
Lumens: 135
Color Temperature: 4100K
Average Life - hrs: 6000
Length: 6 in.
CRI: 62
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes