Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T5; 2-Pin G5; 13W
EIKO MINI-LAMPS #F13T5/WW

Lamp, Fluorescent; T5; 2-Pin G5; 13W

SKU # 03129315518
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Fluorescent
Bulb Shape: T5
Bulb: T-5
Base: 2-Pin G5
Watts: 13W
Lamp Style: Tubular, Preheat
Color: Warm White
Lumens: 880
Average Life - hrs: 7500
Length: 21 in.
Packaging: 25 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T5; Base: 2-Pin G5; 13W; Lamp Style: Tubular, Preheat; Color: Warm White; Average Life - hrs: 7500; Lumens: 880