EIKO MINI-LAMPS #48C2

Customer Item

SKU: 03129349549
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb: T-2
Base: Tel. Slide No.2
Lamp Style: Indicator
Voltage: 48V
Amps: 0.035A
Average Life - hrs: 5000
Packaging: (priced per lamp)