Menu Search
CURRENT POWERED BY GE #F54T5835WMECOCVG

covRguard® Linear Fluorescent Lamp, 51W, T-5, Min Bipin (G5), 3500K

SKU # 04316872986 Manufacturer Series: Ecolux Watt-Miser Starcoat
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp
Bulb Shape: T5
Bulb: T-5
Base: Miniature Bi-Pin (G5)
Watts: 51W
Lamp Style: Shatter-Resistant, Speciality
Color: Warm White
Lumens: 4850 Initial / 4560 Mean
Color Temperature: 3500K
Average Life - hrs: 30000
Length: 45.2 in.
CRI: 85
Packaging: 40