Menu Search
CURRENT POWERED BY GE #G36T5/4P/SE

Linear Fluorescent Lamp, 39W, T-5, 4-Pin (G10q), 9000 hrs, 34 in. L, 4100K

SKU # 04316829503
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp
Bulb Shape: T5
Bulb: T-5
Base: 4-Pin (G10q)
Watts: 39W
Lamp Style: Germicidal, Speciality
Color: Cool White
Color Temperature: 4100K
Average Life - hrs: 9000
Length: 34 in.
Packaging: 24