Menu Search
CURRENT POWERED BY GE #F25T8SPX30ECOCVG

covRguard® Linear Fluorescent Lamp, 25W, T-8, Med Bipin (G13), 30000 hrs

SKU # 04316815989 Manufacturer Series: Ecolux Starcoat
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 25W
Lamp Style: Shatter-Resistant, Speciality
Voltage: 100V
Lumens: 2080 Initial / 1970 Mean
Color Temperature: 3000K
Average Life - hrs: 30000
Length: 36 in.
CRI: 85
Packaging: 24