Menu Search
Fluorescent Light Bulbs Linear Fluorescent Lamp, 25W, T-12, Med Bipin (G13), 7500 hrs, 28 in. L, 4100K
CURRENT POWERED BY GE #F25T12CW/28-6PK

Linear Fluorescent Lamp, 25W, T-12, Med Bipin (G13), 7500 hrs, 28 in. L, 4100K

SKU # 04316810282
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Fluorescent Lamp
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin (G13)
Watts: 25W
Lamp Style: Appliance, Speciality
Voltage: 63V
Color: Cool White
Lumens: 1550 Initial / 1390 Mean
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 28 in.
CRI: 60
Packaging: 24