Menu Search
Fluorescent Light Bulbs Linear Fluorescent Lamp, 25W, Medium Bi-Pin (G13), T8
CURRENT POWERED BY GE #F32T8/25WSPP50EC

Linear Fluorescent Lamp, 25W, Medium Bi-Pin (G13), T8

SKU # 04316866469
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Linear Fluorescent Lamp
Bulb Shape: Straight
Bulb: T-8
Base: Medium Bi-Pin (G13)
Watts: 25W
Lumens: 2500 lm (Initial), 2350 lm (Mean)
Color Temperature: 5000K
Average Life - hrs: 40000
Length: 48 in.
CRI: 80
Packaging: 36/Case
Contains Mercury: 2.95 mg