Menu Search
CURRENT POWERED BY GE #F20T12/BL-6PK

Linear Fluorescent Lamp, 20W, T-12, Med Bipin (G13), 9000 hrs, 24 in. L

SKU # 04316810244
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fluorescent Lamp
Bulb Shape: T12
Bulb: T-12
Base: Medium Bi-Pin (G13)
Watts: 20W
Lamp Style: Speciality
Voltage: 57V
Color: Black
Average Life - hrs: 9000
Length: 24 in.
Packaging: 24