Menu Search
Fluorescent Light Bulbs Lamp, Fluorescent; T8; Medium Bi-Pin; 15W

CURRENT POWERED BY GE #F15T8/SP41

Starcoat Lamp, Fluorescent; T8; Medium Bi-Pin; 15W

SKU #04316819643
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Fluorescent
Bulb Shape: T8
Bulb: T-8
Base: Medium Bi-Pin
Watts: 15W
Lamp Style: Tubular, Preheat
Lumens: 940
Color Temperature: 4100K
Average Life - hrs: 7500
Length: 18 in.
CRI: 72
Packaging: 24 (Priced per Lamp)
Contains Mercury: Yes

Fluorescent; Bulb: T8; Base: Medium Bi-Pin; 15W; Lamp Style: Tubular, Preheat; Average Life - hrs: 7500; Lumens: 940; Color Temperature: 4100K