CURRENT POWERED BY GE #F32T8/835/PRO/EC

Lamp, Fluorescent, T8, Linear, 32W 120V

SKU: 04316863547
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Fluorescent
Bulb Shape: T8
Bulb: Linear
Base: 2-Pin G13
Watts: 32W
Voltage: 120V
Lumens: 2925
Color Temperature: 3500K
Average Life - hrs: 20000
Length: 48 in.
CRI: 85
Packaging: 36/case
Contains Mercury: Yes
Manufacturer Series: Prolinear®
Description
Lamp: Linear Fluorescent; Bulb Shape: T8; Bulb: Linear; Base: 2-Pin G13; Watts: 32W; Voltage: 120V; Lumens: 2925: Color Temperature: 3500K; Average Life - hrs: 20000; CRI: 85; Manufacturer Series: Prolinear®; Contains Mercury: Yes